Replacement Hardware
Diameter
Thickness
Length
Width
Material
Height
Color
Price
Material
Stainless Steel
Package Quantity
1
Color
Satin
Panel Or Post Size
1"
T-27 Shoulder Screw W/Pin, #10-24 x 1-1/16", Stainless Steel - 100/Pack - 642-0141
Material
Stainless Steel
Package Quantity
100
Color
Satin
Panel Or Post Size
1-1/4"
Material
Stainless Steel
Package Quantity
1
Color
Satin
Panel Or Post Size
3/4",1"
Material
Zamak
Package Quantity
1
Color
Baked Enamel
Panel Or Post Size
1-1/4"
Restroom Stall Door Privacy Cover, 58" Opaque, Self-Adhesive - 2 Per Set - Pkg Qty 5
Material
Plastic
Package Quantity
10
Color
Gray
Length
58 in
Material
Stainless Steel
Package Quantity
1
Color
Satin
Panel Or Post Size
All