Dial Scales
Display Type
Readability
Width
Dial Diameter
Housing Material
Length
Material
Height
Color
Price
Detecto PT-25 Top Load Scale 25 x 1/8lb W/ Enamel Finish, 6" Fixed Dial, 5-3/4" Square Platform
Detecto T50 Top Load Scale 50lb x 1/2oz W/ Enamel Finish, 8" Fixed Dial, 9" x 9" SS Platform
Escali DS115B Mercado Mechanical Dial Scale, 11lb x 1oz/5kg x 20g, Stainless Steel
Detecto T50B Top Load Scale 50lb x 2oz W/ 8" Fixed Dial, 9" x 9" SS Platform, Removable Bowl
Detecto T-25-KP Top Load Scale 25kg x 100g/ 55lb x 4oz W/ 8" Fixed Dial, 9" x 9" SS Platform