Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB815805

MPN #: 50027

TrippNT™ White PVC Top Loader Workstation, 13"W x 8"D x 12"H

Product Description
TrippNT's Top Loader Workstation protects, stores and dispenses expensive weighing supplies. This workstation is designed to eliminate clutter around scales and balances, protecting weighing papers, weighing boats, spatulas and more. Constructed from lightweight chemically resistant white PVC. Fits neatly on a lab bench or counter.

Features:
  • 3 Shelf, 13 Compartment Workstation
  • Features Multi-Sized Compartments
  • Constructed from White PVC
  • Protects, stores and dispenses expensive weighing supplies
  • 100% Total Replacement Lifetime Guarantee/Made in USA
PRICE
$209.95

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13 in
Depth8 in
Height12 in
Weight3 lbs

Product Details

Assembly RequiredNo
TypeTop Loader Workstation
Number of Shelves1
Material1/4" PVC
ColorWhite
Manufacturers Part Number50027
BrandTrippNT

Warranty

Warranty100% Total Replacement Lifetime Guarantee