Tough-Tek Rubber Pressure Washing Hose, 1/2 x 100'L, 4000 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Achieve unmatched cleaning efficiency with the Tough-Tek Rubber Pressure Washing Hose 1/2" x 100' (Blue). Designed for professionals and homeowners alike, this hose combines robust construction with premium-grade materials for unparalleled performance. Its non-marking surface provides 4x more abrasion resistance than standard hoses, ensuring durability on rugged surfaces and protection for delicate finishes.
Operating efficiently in extreme conditions, this hose remains flexible in freezing weather as low as -20°F and withstands hot water up to 250°F. With a 4000 PSI working pressure and a burst pressure of 16,000 PSI, it's built to handle heavy-duty tasks with ease. The generous 100-foot length ensures you can cover large areas without needing additional extensions, while its lightweight and kink-resistant design makes handling effortless.
It is use for residential, commercial, and industrial applications. Whether you're cleaning large outdoor spaces, washing vehicles, or tackling industrial equipment, the Tough-Tek 100' hose is your go-to solution for reliable and efficient cleaning.
100% Premium Rubber Construction - Crafted with high-grade rubber for unmatched strength, flexibility, and resilience during high-pressure cleaning tasks.
Kevlar Braided Reinforcement - Reinforced with kevlar braiding for enhanced durability and tensile strength, supporting up to 4000 PSI working pressure and 16,000 PSI burst pressure.
Abrasion-Resistant and Non-Marking Surface - Designed with a smooth, non-marking exterior, it protects delicate surfaces while offering 4x the abrasion resistance of standard hoses, making it ideal for rough environments.
Extreme Temperature Performance - Operates efficiently across a wide range of temperatures, maintaining flexibility in freezing conditions as low as -20°F and withstanding hot water up to 250°F.
100-Foot Length for Maximum Reach - The extended length is perfect for cleaning large spaces, such as parking lots, industrial sites, or long driveways, minimizing the need for extensions.
Kink-Resistant Design for Uninterrupted Flow - Prevents kinks that interrupt water flow, ensuring seamless and efficient cleaning even in demanding conditions.
Lightweight and Easy to Handle - At 35% lighter than traditional hoses, it reduces fatigue during prolonged use and enhances maneuverability for large cleaning projects.
Weather and Ozone Resistant - Treated to withstand harsh outdoor conditions and ozone exposure, the hose delivers long-lasting reliability.
Professional-Grade Performance - Designed for residential, commercial, and industrial cleaning, it's the ultimate choice for users seeking top-tier performance and durability.
Operating efficiently in extreme conditions, this hose remains flexible in freezing weather as low as -20°F and withstands hot water up to 250°F. With a 4000 PSI working pressure and a burst pressure of 16,000 PSI, it's built to handle heavy-duty tasks with ease. The generous 100-foot length ensures you can cover large areas without needing additional extensions, while its lightweight and kink-resistant design makes handling effortless.
It is use for residential, commercial, and industrial applications. Whether you're cleaning large outdoor spaces, washing vehicles, or tackling industrial equipment, the Tough-Tek 100' hose is your go-to solution for reliable and efficient cleaning.
100% Premium Rubber Construction - Crafted with high-grade rubber for unmatched strength, flexibility, and resilience during high-pressure cleaning tasks.
Kevlar Braided Reinforcement - Reinforced with kevlar braiding for enhanced durability and tensile strength, supporting up to 4000 PSI working pressure and 16,000 PSI burst pressure.
Abrasion-Resistant and Non-Marking Surface - Designed with a smooth, non-marking exterior, it protects delicate surfaces while offering 4x the abrasion resistance of standard hoses, making it ideal for rough environments.
Extreme Temperature Performance - Operates efficiently across a wide range of temperatures, maintaining flexibility in freezing conditions as low as -20°F and withstanding hot water up to 250°F.
100-Foot Length for Maximum Reach - The extended length is perfect for cleaning large spaces, such as parking lots, industrial sites, or long driveways, minimizing the need for extensions.
Kink-Resistant Design for Uninterrupted Flow - Prevents kinks that interrupt water flow, ensuring seamless and efficient cleaning even in demanding conditions.
Lightweight and Easy to Handle - At 35% lighter than traditional hoses, it reduces fatigue during prolonged use and enhances maneuverability for large cleaning projects.
Weather and Ozone Resistant - Treated to withstand harsh outdoor conditions and ozone exposure, the hose delivers long-lasting reliability.
Professional-Grade Performance - Designed for residential, commercial, and industrial cleaning, it's the ultimate choice for users seeking top-tier performance and durability.
PROMOTIONAL PRICE
$429.95was $569.00
Save $139.05 (24%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 ft |
| Connection Size | 1/2 in |
Product Details
| Type | Pressure Washing Hose |
| Material | Rubber |
| Color | Blue |
| Manufacturers Part Number | TTPW12100-NM |
| PSI | 4000 psi |
| Max Temperature | 250 °F |
| Cable/Cord/Hose Included | Yes |
| Max PSI | 4000 psi |
| Brand | Tough-Tek |