Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tough-Tek

Model # :WBB3778036

MPN #: TTPW1215-NM

Tough-Tek Rubber Pressure Washing Hose, 1/2 x 15'L, 4000 PSI

Product Description
Take on heavy-duty cleaning tasks with confidence using the Tough-Tek Rubber Pressure Washing Hose 1/2" x 15' (Blue). Engineered with 100% premium rubber and reinforced with kevlar braiding, this hose is designed to last under demanding conditions. Its 4x abrasion-resistant surface protects delicate surfaces from damage while ensuring durability on rougher terrains.

The 15-foot length is versatile, providing ample reach for mid-range cleaning applications without sacrificing portability. Perfect for homeowners, professionals, and industrial cleaners, this hose is a reliable tool for any pressure washing job.

Features:
  • Premium 100% Rubber Construction - Built with heavy-duty rubber for exceptional strength and longevity, ensuring reliability during high-pressure cleaning tasks
  • Kevlar Braided Reinforcement - Offers outstanding tensile strength and support, allowing the hose to handle high pressures of up to 4000 PSI and a burst pressure of 16,000 PSI
  • Non-Marking and Abrasion-Resistant Surface - Protects delicate surfaces like cars, patios, and decks while delivering 4x greater abrasion resistance than standard hoses
  • Temperature Versatility for All Seasons - Performs effectively in freezing temperatures as low as -20°F and handles hot water up to 250°F, making it suitable for diverse cleaning scenarios
  • Lightweight and Easy to Maneuver - At 35% lighter than traditional rubber hoses, it reduces user fatigue and makes handling long cleaning sessions effortless
  • Kink-Resistant Design - Eliminates interruptions caused by kinks, ensuring a consistent and reliable water flow for enhanced cleaning efficiency
  • 15-Foot Length for Versatile Applications - The 15-foot length strikes the perfect balance between reach and portability, ideal for mid-sized cleaning tasks
  • Ozone and Weather Resistance - With materials treated to resist ozone and harsh environmental conditions, the hose is built to last even with frequent outdoor use
  • Professional and Residential Use - Designed for professional-grade performance, this hose is equally effective for residential cleaning projects, offering unmatched reliability and ease of use


PRICE
$169.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 ft
Connection Size1/2 in

Product Details

TypePressure Washing Hose
MaterialRubber
ColorBlue
Manufacturers Part NumberTTPW1215-NM
PSI4000 psi
Max Temperature250 °F
Cable/Cord/Hose IncludedYes
Max PSI4000 psi
BrandTough-Tek