Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Waring

Model # :WBB3798616

MPN #: WPG200

Waring® Panini Compresso™, Slimline Panini Grill, 120V

Product Description
Designed to conserve valuable countertop space, this innovative panini maker fits in tight spaces while maximizing output. Make up to four panini sandwiches at once on ribbed cast-iron plates crafted for quick and even cooking. The variable temperature dial makes it easy to cook a variety of foods to perfection, from paninis and burgers to chicken, vegetables and more. Heat-resistant handles help prevent mishaps. The brushed stainless steel body wipes clean in seconds, and the removable tray slides out to empty.

Features:
  • Slim design fits in tight places and frees up countertop space.
  • Adjustable thermostat to 570° F simplifies cooking at the preferred temperature.
  • 7-3/4" x 12-1/2" cooking surface large enough for 4 panini sandwiches.
  • Hinged, auto-balancing top plate for easy pressing of food.
  • Power ON and READY indicator lights.
  • Limited One-Year Warranty.
  • Height : 12-3/16" (closed), 27" (open)


PRICE
$1,075.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10-3/8 in
Depth23-1/8 in
Height23 in
Weight54 lbs

Product Details

StyleRibbed Plates/Panini
Voltage120 V
Watts1800 W
Manufacturers Part NumberWPG200
Amperage15 A
BrandWaring

Compliance & Certifications

CertificationscULus, NSF