Converts a BNC scope lead to a dual banana plug for connection to a DMM. Required when adapting a shielded BNC cable, found on high-end low current clamps such as the Fluke 80i-110s, to a DMM.
Fluke BP880, BNC Female To Double Stacking Banana Plug, Operating Temperature +50 C, +122 F max
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | BP880 |
| Type | BNC Female To Double Stacking Banana Plug |
| Package Quantity | 1 |
| Brand | Fluke Electronics |
Related Products
The WB4037 Wrist Band and 6ft Coil Cord set is a premium band set offered by Transforming Technologies. Featuring a machined 4mm snap post, the soft, wrist band features a 360 degree conductive contact around the wrist, providing maximum skin contact. The band uses hypoallergenic silver-plated nylon thread for conductivity and has a maximum resistance of 160 ohms. The soft, blue woven fabric of the wrist band allows the skin to breathe and is very comfortable to wear. The Band Set is completed with a premium 6ft coil cord (12ft and 20ft are also available) featuring 2.5mm polyurethane ...
The WB4043 Wrist Band and 12ft Coil Cord set is a premium band set offered by Transforming Technologies. Featuring a machined 4mm snap post, the soft, wrist band features a 360 degree conductive contact around the wrist, providing maximum skin contact. The band uses hypoallergenic silver-plated nylon thread for conductivity and has a maximum resistance of 160 ohms. The soft, blue woven fabric of the wrist band allows the skin to breathe and is very comfortable to wear. The Band Set is completed with a premium 12ft coil cord (6ft and 20ft are also available) featuring 2.5mm polyurethane ...
Stainless steel probe pierces insulation on 14, 16 and 18 gauge wire. You control needle depth to minimize insulation damage. Essential for use under hood or under dash. Use it on fuel injectors or sensors while providing complete insulation to grounding due to design. The TP81 connects to banana jack leads (such as Fluke'€™s TL224).
Features: There is only one way to troubleshoot problem components in a heavy-duty power steering system: a flow and pressure reading meter. OTC' No. 5079 measures both: 1 to 10 gallons oil flow and up to 3,000 psi of pressure When connected in line, this universal analyzer will isolate the failed components in just minutes. There is no wasted time as in trial and error methods The set is complete with high pressure hoses, 9/16"-18 standard fittings, and quick disconnect couplers to handle Eaton/Vickers, TRW, Ross, and Shepard power steering systems Weight: 6 lb
The Fluke® 179 ESFP True RMS Digital Multimeter has the features needed to repair most electrical and electronic problems. This meter is simple and easy to use, and has significant improvements over Fluke®'s original 70 Series, including True-RMS, more measurement functions, conformance to the latest safety standards, and a much larger, backlit display. Features: 179 True RMS measurements Manual and automatic ranging Display Hold and Auto Hold Frequency, capacitance, resistance, continuity and diode test Min/Max/Average records signal fluctuations Closed case calibration through front ...