Features:
- True-RMS measurements
- Built-in thermometer for HVAC applications
- Micro-amps test flame sensors
- LoZ helps prevent false readings due to ghost voltage
- Large, white, LED backlit display
- Resistance, continuity, frequency and capacitance
- Min/Max/Average with elapsed time records signal fluctuations
- Compact ergonomic design for one-handed operation
- CAT III 600 V safety rated
- 1 - True-RMS AC/DC HVAC Multimeter (116)
- 1 - Test Lead Set (TL75)
- 1 - Integrated Temperature Probe (80BK)
- 1 - 9V Battery
- 1 - Integrated Holster