Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1642067

MPN #: TM100

Extech TM100 Type K/J Single Input Thermometer, Orange/Green

Product Description
Extech TM100 Type K/J Single Input Thermometer, Orange/Green

Model TM100 measures type K temperature to 2501°F (1372°C) and features unique side-button controls for convenient one-hand operation. Functions include: readout in °F, °C, or K (Kelvin), data hold, min/max/average with timestamps and an offset key used for zero function to make relative measurements.

Complete with:
  • Type K bead probe
  • 9v battery
PRICE
$149.95

Min. purchase quantity is 2
2
2
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length0 in

Product Details

Temperature Range-328 To 2501°F (-200 To 1372°C)
MaterialPlastic
Package IncludesComplete With Type K Bead Wire Temperature Probe And 9V Battery
DescriptionType K/J Single Input Thermometer
ColorOrange/Green
Manufacturers Part NumberTM100
Case IncludedNo
BrandExtech