Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shinn Fu America

Model # :WBB3091242

MPN #: BH7051

Shinn Fu America Telescopic Transmission Jack, 0.5 Ton, 178.20 lbs

Product Description
This Hydraulic Transmission Jack is designed to be used as an aid in the removal and installation of automotive and light truck transmissions, transfer cases and transaxles. This telescopic style transmission jack is for use under an overhead lift or in a garage pit. For air option model BH7055, ensure that your air source can dedicate 7.8 CFM @ 110-175 psi to each jack operated.

Features:
  • Chrome-plated rams help extend seal life
  • User friendly foot pedal easily raise load to desired height
  • Extra-wide base lowers center of gravity and promotes stability
  • Rugged steel wheels and full swivel ball bearing casters
  • A unique foot release pedal provides controlled lowering of load
  • One Year Limited Warranty


PRICE
$1,499.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33-1/8 in
Width35-1/2 in
Height39-7/8 in
Weight Capacity0.5 Ton
Weight178.2 lbs
Max Height77-1/4 in
Low Height39-7/8 in
Saddle Dimensions11-1/2" x 11-1/2"

Product Details

ColorRed
Capacity0.5 Ton
MaterialSteel
DescriptionTelescopic Transmission Jack
Manufacturers Part NumberBH7051
BrandShinn Fu America

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASME/ANSI, ANSI Z87.1, OSHA