Scotch® Transparent Tape 600 Clear, 1/2 in x 1296 in, 144 rolls - Pkg Qty 144
Write a Review
|
Questions & Answers (0)
Product Description
Scotch® Transparent Tape is the classic, glossy finish tape. A great value for general purpose wrapping, sealing and mending. Clear when applied and does not yellow.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$406.08 Sold in packages of 144 / $2.82 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1296 in |
| Width | 1/2 in |
| Core Size | 1 in |
Product Details
| Type | Tape |
| Package Quantity | 1 Roll |
| Tape Type | Transparent Tape |
| Description | Transparent Tape |
| Color | Clear |
| Manufacturers Part Number | 60012x1296 |
| Brand | 3M Scotch |