- Grade: General Purpose
- Core Size: 3"
- Dispenser Included: No
- Color Family: Clear
- Backing Material: Plastic
- Width: 0.5"
- Length: 72 yds
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Weights & Dimensions
| Length | 2592 in |
| Width | 1/2 in |
| Core Size | 3 in |
Product Details
| Type | Tape |
| Package Quantity | 2/Pack |
| Description | Transparent Tape |
| Tape Type | Transparent Tape |
| Color | Transparent |
| Manufacturers Part Number | 6002P1272 |
| Brand | 3M Scotch |