- Absorb odors and go deeper to remove dirt and debris each time you vacuum
- OxiClean dirt-fighters permanently eliminate odors and help get carpets up to 25% cleaner
Arm & Hammer® Extra Strength Carpet Odor Eliminator, 30 oz. Box, 6 Boxes - 3320011538
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$20.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8/9 in |
| Width | 5/8 in |
| Height | 7/9 in |
| Weight | 18.3 lbs |
| Size | 30 oz |
Product Details
| Type | Carpet Deodorizer |
| For Use With | General Purpose, Office, Waiting Room, Daycare, Hospitality, Food Service |
| Scent | Fresh |
| Size Type | 30 oz. Box |
| Description | Extra Strength Carpet Odor Eliminator |
| Package Quantity | 6 Boxes |
| Manufacturers Part Number | 3320011538 |
| Floor Type | Carpet |
| Brand | Arm & Hammer |