Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Serving Trays

Food service trays are designed to carry and serve food and beverages in restaurants, cafeterias, catering events, and other dining establishments. Trays can be stacked for convenient storage, optimizing space in food service areas when not in use. Trays are easy to clean and sanitize, meeting hygiene standards in food service establishments. They come in various sizes, materials, and styles to suit different commercial dining environments.
83 Results

Availability

Free Shipping

Shape

Size

View All Type
View All Brand
View All Length
View All Width
View All Material
View All Height
View All Color
83 Results
Compare
BESTSELLER
1
1
$285.00
Sold in packages of 12 / $23.75 ea
Ships Same Day

Width

18 in

Color

White

Length

26 in

Package Quantity

12

Compare
1
1
$63.60
Sold in packages of 12 / $5.30 ea
Ships in 2 Business Days

Width

18 in

Color

Orange

Length

14 in

Package Quantity

12/Case Pack Each

Compare
1
1
$62.40
Sold in packages of 12 / $5.20 ea
Ships within 1 Business Day

Width

18 in

Color

Tan

Length

14 in

Package Quantity

12/Case Pack Each

Compare
6
6
Minimum purchase quantity is 6
$27.36
Sold in packages of 12 / $2.28 ea
Ships in 5 Business Days

Width

14 in

Color

Black

Length

10 in

Package Quantity

12 PC

Compare
5
5
Minimum purchase quantity is 5
$91.92
Sold in packages of 24 / $3.83 ea
Ships in 4 Business Days

Width

10.75 in

Color

Black

Length

13.87 in

Package Quantity

24

Compare
6
6
Minimum purchase quantity is 6
$78.00
Sold in packages of 12 / $6.50 ea
Ships in 4 Business Days

Width

14 in

Color

Black

Length

17.87 in

Package Quantity

12