Air Science® TRAYP548 Spillage Tray For 48"W Ductless Fume Hood
Write a Review
|
Questions & Answers (0)
Product Description
Optional removable spill tray with lip, for 48" wide Air Science Purair ductless fume hood. Fits: Purair® P5-48. Measures 46.8"W x 25.4"D.
PRICE
$325.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 46-3/4 in |
| Depth | 25-3/8 in |
| Height | 1 in |
Product Details
| Type | Accessories |
| Material | Polypropylene |
| Package Quantity | 1 |
| Description | Spillage Tray |
| Color | Black |
| Manufacturers Part Number | TRAYP548 |
| For Use With | Air Science Purair® P5-48 |
| Brand | Air Science |
Warranty
| Warranty | 1 yr |