Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tri-Flow

Model # :WBB173460

MPN #: TF75454

Tri-Flow Synthetic Food Grade Grease, N.L.G.I. Grade 2, 1/4 oz. Tube - TF75454 - Pkg Qty 50

Product Description
Tri-Flow® Synthetic Food Grade Grease is a premium synthetic oil that is NSF registered, and H1 rated for use in food processing plants. The product can be used in numerous applications and therefore reduces the need to stock specialized greases.

  • Twice as much load-carrying capacity as the leading food grade grease (based on Timkin OK load tests)
  • Nearly 50% more P.T.F.E. than other leading food grade P.T.F.E lubricants
  • Wide temperature range: -10°F to 400°F
  • Compatible with most rubbers and plastics; excellent for "O" rings
  • Pure synthetic for added durability and long-lasting performance
  • Kosher approved
  • Waterproof, non-staining
  • N.L.G.I Grade 2


Recommended Uses: Gaskets and "O" rings, pump bearings, brushings, can seamers, conveyors, electric motors, pool equipment, slides, sterilizer chains, universal joints, water filters and valves.

PRICE
$177.50  Sold in packages of 50 / $3.55 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size0.25 oz

Product Details

Lubricant TypeFood Grade
Size TypeTube
NLGI Grade2
Package TypeTube
Package Quantity50 Tubes
Manufacturers Part NumberTF75454
BrandTri-Flow

Compliance & Certifications

NSF RatingH1