Disinfectants & Sanitizers
Availability
Special Price
Type
Brand
Size
Capacity
Color
Price
Related Products
Formulated for convenience and ease-of-use, Surface Disinfectant spray has powerful germ-kill on the surfaces people touch most yet is gentle enough to use around sensitive patients. Designed to accelerate the germ-killing power of alcohol, the patented fragrance-free formulation disinfects without harsh chemicals. It eliminates 99.9 percent of viruses and bacteria on surfaces including norovirus, MRSA, VRE, and human coronavirus in 30 seconds with no rinse required. With the EPA's lowest allowable toxicity rating, it delivers the fastest overall disinfection time of any Design for the ...
This concentrated multipurpose germicidal detergent and deodorant disinfects, cleans, and deodorizes in one labor-saving step. Recommended for use in hospitals, nursing homes, schools/colleges, commercial and industrial institutions. Neutral pH formula is perfect for damp mopping highly polished floors and won't dull, haze, or leave a film. Features: EPA list N disinfectant: All products on this list meet EPA's criteria for use against SARS-CoV-2, the virus that causes COVID-19 Broad spectrum disinfectant kills staphylococcus aureus, pseudomona, salmonella, VRE and MRSA Economical ultra ...
One-step quaternary disinfectant cleaner and deodorant to clean and disinfect hard surfaces in schools, offices, hotels, hospitals, nursing homes, and other facilities. Has demonstrated effectiveness against SARS-CoV-2 (the Novel Coronavirus that causes COVID-19) on hard non-porous surfaces in just 1 minute. Provides broad-spectrum kill of microorganisms including HBV, HIV-1, VRE, MRSA, GRSA, MRSE, VISA, PRSP, Herpes Simplex Types 1&2, Influenza Type A2, Adenovirus, Rotavirus, and many more. Meets OSHA's Bloodborne pathogen standards for HBV and HIV. Kills the organisms that cause odors ...
A one-step, quaternary-based disinfectant cleaner concentrate providing broad spectrum disinfection at 1:256 dilution. Use in healthcare and other facilities where cleaning and prevention of cross-contamination are critical. Bactericidal, virucidal and fungicidal. Kills MRSA and VRE. Meets bloodborne pathogen standards for decontaminating blood and body fluids. Blue in color with no added fragrance. Features: Kills HIV-1 and Influenza Type A in 1 minute Kills Methicillin Resistant Staphylococcus aureus (MRSA), Vancomycin Resistant Enterococcus faecalis (VRE), Klebsiella pneumoniae ...
This bleach-free formula disinfects high-touch surfaces quickly and easily. Ideal for a wide array of facilities such as kitchens, restrooms, salons, clinics, schools, and offices. When used with a sprayer device, all you have to do is spray, there's no wiping required. This EPA-Approved disinfectant kills 99.9% of germs and viruses (Pseudomonas aeruginosa (Pseudomonas), Salmonella enterica (Salmonella), Staphylococcus aureus (Staph) Rhinovirus Type 14, Rhinovirus Type 39, Avian Influenza Virus (H5N1)), including SARS-CoV-2, the virus that causes COVID-19 on hard, non-porous surfaces when ...