PeakWorks® Tripod Carrying Bag, 58"L x 10"W x 10"H
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 58 |
| Size | L |
Product Details
| Type | Tripod Carrying Bag |
| Material | Nylon |
| Package Quantity | 1 |
| Description | Tripod Carrying Bag |
| Color | Black |
| Manufacturers Part Number | V860005 |
| Brand | PeakWorks |
Related Products
Features: OSHA Compliant: Certified to ANSI Z359.18, CSA Z259.15 & Z259.18 Standards Tripod: 7 ft. with chain and pulley system - assembly above the head allows the operator increased head room over traditional "below-the-head" pulley systems. Includes: tripod carrying bag Tripod Legs: features adjustable aluminum legs complete with swivel steel feet, safety chain and non-slip rubber bases Pulley System: situates the wire rope cable directly over the center point of the tripod for superior perfect operator balance Weight Capacity: 310 lbs ( combined weight of person, tools, clothing etc...)
3M™ DBI-SALA® Web Sling Lifting Kit For 2100185 Roof Top Counterweight Anchor System2104190 We offer a variety of accessory items that will work with you, making your job easier, more productive and safe. Our accessories for attachment to a harness range from suspension trauma straps to tool pouches, comfort padding, hydrations systems and tool lanyard to name just a few. We also offer various carrying and storage bags to store and transport your fall protection equipment. When it comes to an accessory, it is essential the equipment operates perfectly in combination with the other ...
3M™ DBI-SALA® 1001210 Rescue Wristlets, 12"L x 1"W, 310 Cap Lbs1001210 We offer a variety of accessory items that will work with you, making your job easier, more productive and safe. Our accessories for attachment to a harness range from suspension trauma straps to tool pouches, comfort padding, hydrations systems and tool lanyard to name just a few. We also offer various carrying and storage bags to store and transport your fall protection equipment. When it comes to an accessory, it is essential the equipment operates perfectly in combination with the other parts of the system. ...
Rescue stretcher kit comes with a rescue stretcher and immobilizer vest. The stretcher is compact and lightweight, consisting of four handles to accommodate the victim and two handles on each side for easy transport. This kit additionally includes an immobilizer vest, a lanyard with manual adjustment, a rescue triangle and carrying bag. Features: Built with lightweight and durable materials Complies with EN standards
Temporary Horizontal Systems, DBI/SALA 7600506 Sayfline™ Synthetic Horizontal Lifeline System - Model # 7600506. 60 ft. (18.3m) kernmantle rope horizontal lifeline system with tensioner, energy absorber, two 6 ft. (1.8m) tie-off adaptors and carrying bag. Features: Complete 60 ft. (18.3 m) system includes tensioner, energy absorber and anchors Lightweight 11/16" (17.5mm) static kernmantle rope lifeline Two 6 ft. (1.8m) tie-off adaptor anchors included Extremely lightweight and portable design Built-in energy absorber limits fall arrest forces Integral rotary tensioner for easy set-up ...