Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB1596684

MPN #: 796

Drive Medical Dual Pad Steerable Knee Walker with Basket, 31"- 40" Handle Height, Adult Size

Product Description

For those experiencing pain or discomfort following foot surgery, breaks, sprains or ulcers, the Dual Pad Steerable Knee Walker with Basket from Drive is a simple, comfortable, durable, and pain-free crutch alternative. Unlike other knee walkers that offer only forward-facing front wheels, Drive's Steerable Knee Walker features a fully maneuverable pair of front wheels for superior ease of use. Plus, the new two-piece leg pad provides superior user comfort. Tool-free height and left/right leg adjustments let users tailor the Economy Knee Walker to their specific needs. The unit's 8" wheels make it ideal for indoor and outdoor use and the deluxe dual braking system helps maximize safety. The Dual Pad Steerable Knee Walker with Basket provides quicker mobility and enhanced safety and stability over crutches allowing you to better manage pain and recover more quickly.

Features and Benefits
  • Knee walker can be steered for increased maneuverability
  • Ideal for individuals recovering from foot surgery, breaks, sprains, amputation, and ulcers of the foot
  • New, two-piece padded leg pad provides comfort
  • Deluxe braking system
  • Removable front basket
  • Durable, steel frame with silver vein finish
  • Tool free height adjustment
  • 8" casters are ideal for indoor/outdoor use

Product Specifications
  • Handle Height: 31" - 40"
  • Knee Pad Dimensions: 7" x 15"
  • Knee Pad Height: 16.5" - 20.5"
  • Product Dimensions: 30"L x 16"W x 31"H
  • Product Weight Capacity: 350 lbs
  • Warranty: Limited Lifetime


PRICE
$405.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width16 in
Height31 - 40 in
Weight Capacity350 lbs
SizeStandard
Handle Height31 - 40 in

Product Details

Assembly RequiredYes
TypeKnee Walker
ColorBlack
Casters8" Casters
MaterialSteel
DescriptionSteerable Knee Walker
Package Quantity1
Manufacturers Part Number796
BrandDrive Medical

Warranty

WarrantyLimited Lifetime, Lifetime Warranty on Brake Cable