True's solid door reach in's are designed with enduring quality that protects your long term investment. Designed using the highest quality materials and components to provide the user with colder product temperatures, lower utility costs, exceptional food safety and the best value in today's food service marketplace. Extra large evaporator coil balanced with higher horsepower compressor and large condenser maintains -10°F (-23.3°C) cabinet temperatures. Ideally suited for both frozen foods and ice cream. NSF Certified. Made in USA.
Note: Casters are not factory installed
True® T-Series Reach In Freezer, Solid Door, 23 Cu. Ft., Stainless Steel, Solid Swing Door
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$5,019.24was $6299.00
Save $1279.76 (20%)
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27 in |
| Depth | 29-1/2 in |
| Height | 78-3/8 in |
| Weight | 295 lbs |
| Cord Length | 9 ft |
Product Details
| Door Type | Solid |
| Adjustable Shelf | Yes |
| Defrost Type | Automatic |
| Material | Stainless Steel/Aluminum |
| Number of Shelves | 3 |
| Phase | 1 |
| Manufacturers Part Number | T-23F-HC |
| Brand | True |
| Type | Reach In Freezer |
| Shelf Type | Heavy Duty Pvc Coated Wire Shelves |
| Horsepower | 1/2 HP |
| Color | Silver |
| Amperage | 3.7 A |
| Series | T-Series |
| Hertz | 60 Hz |
| Handle Type | Recessed |
| Temperature Range | -10 To 0 °F |
| Cabinet Material | Stainless Steel/Aluminum |
| Capacity | 23 ft³ |
| Door Material | Stainless Steel |
| Number of Doors | 1 |
| Voltage | 115 V |
| Description | Reach In Freezer |
Warranty
| Warranty | 3 Years Parts & Labor, 5 Years On Compressor |
Compliance & Certifications
| Certifications | NSF, UL, CE |