Arctic Air Reach In Freezer, Solid Door, 23 Cu. Ft., Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Loaded with easy to use features, the Arctic Air AF23 one section 23 cu. ft. reach in freezer is the perfect addition to your commercial kitchen! This unit makes it easy to monitor temperatures with its electronic thermostat and LED display. For durability, it boasts a stainless steel front and sides, and its self-closing door stays open when opened past 90 degrees. Additionally, the freezer door contains an internal heating element to remove condensation.
The interior of this freezer features a white aluminum liner and three adjustable, epoxy-coated shelves to store all of your frozen foods and ingredients. Coved corners on the floor allow easy cleaning, and it also comes with a condensate pan and built in heating element to evaporate excess water.
A bottom mounted 5/8 hp compressor and environmentally friendly R404A refrigerant ensure outstanding temperature preservation and efficient operation. For easy maintenance, the unit comes on 6" casters and the condensing unit is mounted on a front-accessible slide out rack. The Arctic Air AF23 is NSF Certified. Please consult the Specification Sheet for additional details and installation requirements.
The interior of this freezer features a white aluminum liner and three adjustable, epoxy-coated shelves to store all of your frozen foods and ingredients. Coved corners on the floor allow easy cleaning, and it also comes with a condensate pan and built in heating element to evaporate excess water.
A bottom mounted 5/8 hp compressor and environmentally friendly R404A refrigerant ensure outstanding temperature preservation and efficient operation. For easy maintenance, the unit comes on 6" casters and the condensing unit is mounted on a front-accessible slide out rack. The Arctic Air AF23 is NSF Certified. Please consult the Specification Sheet for additional details and installation requirements.
PRICE
$3,349.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30-1/2 in |
| Depth | 32-3/4 in |
| Height | 82-3/4 in |
| Weight | 325 lbs |
| Cord Length | 9 ft |
| Wheel Diameter | 4 in |
Product Details
| Inside Lighting | Yes |
| Door Type | Solid |
| Adjustable Shelf | Yes |
| Defrost Type | Automatic |
| Material | Stainless Steel |
| Number of Shelves | 3 |
| Phase | 1 |
| Plug Type | NEMA 5-15P |
| Manufacturers Part Number | AF23 |
| Brand | Arctic Air |
| Type | Reach In Freezer |
| Shelf Type | Heavy Duty, Epoxy Coated Wire |
| Horsepower | 5/8 HP |
| Color | Silver |
| Amperage | 9 A |
| Hertz | 60 Hz |
| Caster Type | 2 Locking |
| Handle Type | Inset |
| Temperature Range | -7 To 10 °F |
| Capacity | 23 ft³ |
| Number of Doors | 1 |
| Voltage | 110 V |
| Description | Reach In Freezer |
| Thermostat Type | Digital |
| Lock Included | Yes |
| Refrigerant Type | R-404a |
Warranty
| Warranty | 1 Year, 5 Years On Compressor |
Compliance & Certifications
| Certifications | UL, NSF Certified |
| Energy Star Certified | Yes |