Features:
- True-RMS AC voltage and current for accurate measurements on non linear signals
- 0.1% DC accuracy
- Current measurements up to 10 A, 20 A for up to 30 seconds
- Millisecond pulse width measurements for fuel injectors
- Min/Max/Average recording with Min/Max Alert to capture variations automatically
- Relative mode removes test lead resistance from low ohms measurements
- Auto and manual ranging for maximum flexibility
- Autohold captures stable readings with only one touch of leads
- Analog bargraph to track changing or unstable signals
- Input Alert provides audible warning against wrong use of input jacks
- Access door for fast battery changes without opening case
- Classic design that fits your hand with new removable holster, built-in test lead and probe storage
- 10 meg ohm input impedance will not damage computer circuits
- Reversible holster for added protection when not in use
- 6000 counts, 3-3/4 digits
- Measure up to 1000 V AC and DC
- Built in thermometer lets you carry one less tool (temperature probe included)
- Frequency to 200 kHz and % duty cycle
- Resistance, continuity
- RPM measurements with inductive pickup
- Magnet hanger to attach meter to the vehicle and free your hands for other tasks
- 10,000 µF capacitance range for components and motor caps
- Touch Hold to capture stable readings avoiding noisy signals
- Large display digits and two-level bright white backlight for increased visibility
- Analog bargraph for fast changing or unstable signals
- Improved selectable sleep mode for long battery life
- 1 - AC/DC Deluxe Automotive Digital Multimeter, 1000V (88-V)
- 1 - 1.5m Heat Resistant Silicone Test Leads (TL224)
- 1 - Removable Test Probe Set (TP220
- 1 - Alligator Clip Set (AC285)
- 1 - Temperature Probe (80BK)
- 1 - Inductive Pick-Up Probe (RPM80)
- 1 - Automotive Back Probe Pins
- 1 - Insulation Piercing Probe
- 1 - Magnetic Hanger (TPAK)
- 1 - Soft Carrying Case