Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fluke Electronics

Model # :WBB3788301

MPN #: FLUKE-179-2/IMSK

Fluke® True-RMS AC/DC Digital Multimeter & True-RMS AC Clamp Meter,Industrial Service Combo Kit

Product Description
The Fluke® 179-2/IMSK Industrial Service Combo Kit features the 179 True-RMS AC/DC Digital Multimeter and 323 True-RMS AC Clamp Meter. Hard point test leads, alligator clips and a thermocouple probe complete the 1792IMSK kit. The Fluke® 179 True-RMS AC/DC Digital Multimeter, 1000V, with Analog Bargraph, Backlight and Temperature Measurement has the features needed to repair most electrical and electronic problems. The 179 meter is simple and easy to use, and has significant improvements over Fluke®'s original 70 Series, including True-RMS, more measurement functions, conformance to the latest safety standards, and a much larger, backlit display.

The Fluke® 323 True-RMS AC Clamp Meter, 400A AC, 600V AC/DC is designed to verify the presence of load current, AC voltage and continuity of circuits, switches, fuses and contacts. True-RMS measurements and optimized ergonomics make the 323 a perfect general troubleshooting tool for commercial and residential electricians. The 323 is a small and rugged clamp meter ideally suited for current measurements up to 400A, in tight cable compartments.

179 True-RMS AC/DC Digital Multimeter:
  • Perfect choice for everyday use when your job depends on your meter
  • Get accurate voltage and current readings when measuring complex AC signals with True-RMS measurements
  • Analog bar graph makes it easy to see trends in fluctuating signals
  • Built-in thermometer conveniently allows you to take temperature readings without having to carry separate instruments
  • Manual and automatic ranging
  • Display Hold and Auto Hold
  • Frequency, capacitance, resistance, continuity and diode test
  • Min/Max/Average records signal fluctuations
  • Closed case calibration through front panel
  • Ergonomic case with integrated protective holster
  • Voltage ac/dc measurement: 1000 V
  • Current ac/dc: 10 A
323 True-RMS AC Clamp Meter:
  • 400A AC current measurement
  • 600V AC and DC voltage measurement
  • True-RMS AC voltage and current for accurate
  • measurements on non-linear signals
  • Resistance measurement to up to 40 kO with continuity detection
  • Slim, ergonomic design
  • Large, easy-to-read backlight display
  • Safety ratings: CAT IV 300V/CAT III 600V
  • Hold button
Includes:
  • 1 - True-RMS AC/DC Digital Multimeter (179)
  • 1 - True-RMS AC Clamp Meter (323))
  • 1 - Temperature Probe (80BK-A))
  • 1 - Hard Point Test Lead Set (TL75))
  • 1 - Threaded Alligator Clip Set (AC175)


PRICE
$749.00

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeMultimeter Kit
Safety Category RatingCAT III 1000V / CAT IV 600V
Voltage Range1000 VAC/VDC V
DescriptionTrue-RMS AC/DC Digital Multimeter
DC Voltage1000
Manufacturers Part NumberFLUKE-179-2/IMSK
AC Voltage1000
BrandFluke Electronics
Voltage Rating1000/600 V