Features:
- Includes Most Popular Sizes which is made of Carbon Steel
Weights & Dimensions
| Head | Truss |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Machine Screw Kit |
| Number of Pieces | 370 |
| Country of Origin | China |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 370 |
| Manufacturers Part Number | 632TCS |
| Brand | L.H.Dottie |