Benchmark Scientific Tube Rack for BenchMixer XL & XLQ, 50 x 12mm
Write a Review
|
Questions & Answers (0)
Product Description
This tube rack holds 50 x 12mm diameter tubes. For use with the Benchmark BenchMixer XL and XLQ.
PRICE
$41.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 9 in |
| Height | 6 in |
| Weight | 1 lbs |
Product Details
| Capacity | 12mm Tubes |
| Package Quantity | 1 |
| Description | Tube Rack for BenchMixer XL & XLQ |
| Manufacturers Part Number | BV1010-12 |
| For Use With | BV1010 Series Benchmixer XL & XLQ |
| Places | 50 |
| Brand | Benchmark Scientific |