Globe Scientific Roller Mixer, US Plug, 120V
Write a Review
|
Questions & Answers (0)
Product Description
The unique design of the Globe Scientific GTRM-FS roller-mixer combines the operation of a vacuum tube roller with a see-saw rocking platform to allow for the ultimate in homogeneity of your blood/urine tubes and other sample types. This combined motion also helps ensure higher culture yields. The GTRM-FS is compatible for use in cold rooms and non-CO2 incubators. The rolling motion is a fixed 36rpm and the rocking motion is set at +/-11°.
PRICE
$269.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Hertz | 60Hz Hz |
| Manufacturers Part Number | GTRM-FS |
| Voltage | 120v V |
| Sterile | Non-Sterile |
| Package Quantity | 1 |
| Brand | Globe Scientific |