Turbo Air Back Bar Cooler - 90-3/8"W x 27-1/4"D x 37-1/8"H
Write a Review
|
Questions & Answers (0)
Product Description
The Turbo Air TBB-4SG backbar cooler will consistently keep your drinks at the perfect temperature. A great addition for any restaurant or bar.
PRICE
$5,074.92
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 90-3/8 in |
| Depth | 27-1/4 in |
| Height | 37-1/8 in |
| Weight | 485 lbs |
Product Details
| Type | Back Bar Cooler |
| Horsepower | 1/3 HP |
| Color | Black |
| Amperage | 7.5 A |
| Hertz | 60 Hz |
| Capacity | 30 ft³ |
| Voltage | 115 V |
| Number of Doors | 3 |
| Number of Shelves | 8 |
| Material | Stainless Steel; Heavy-Duty Black Vinyl |
| Phase | 1 |
| Description | Horizontal Bottle Cooler |
| Manufacturers Part Number | TBB-4SGD-N |
| Brand | Turbo Air |
Warranty
| Warranty | 5 |
Compliance & Certifications
| Certifications | ETL |