- Brews 16.3 to 26.7 gallons (61.7 to 101.1 litres) per hour from real tea leaves.
- Meet your volume needs; brew 3 gallons (11.4 litres) of iced tea into each dispenser and serve up to 6 gallons (22.7 litres) within a narrow footprint.
- Specifically designed to accommodate and brew into two BUNN 3.5 gallon Narrow Tea Dispensers (can also brew directly into standard tea dispensers).
- Includes rotating brew basket, base platform adapter, dedicated dilution nozzles and brew selection switch.
- Color coded decals help the operator properly align the brew basket, dispenser and choose the correct selection.
- Quickbrew (Q) model available for shorter brewing cycles.
- SplashGard® funnel deflects hot liquids away from the hand.
- TB6 has adjustable steep time for more control over flavor extraction.
Twin 3 Gallon Iced Tea Brewer - 16.3 Gal./Hr, 36700.0300
Write a Review
|
Questions & Answers (0)
Product Description
Twin 3 Gallon Iced Tea Brewer brews large volumes of two types of fresh
PRICE
$1,209.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12.2 in |
| Depth | 22.6 in |
| Height | 34 in |
| Weight | 43 lbs |
Product Details
| Tea Brewing Capacity | 16.3 Gallons Per Hour |
| Type | Brewer |
| Tank Watts | 1680 W |
| Amperage | 14.4 A |
| Capacity | 16.3 gal./hr |
| Voltage | 120 V |
| Watts | 1730 W |
| Manufacturers Part Number | 36700.0300 |
| Power Cord Attached | 15 Amp-120V |
| Brand | Bunn |
Compliance & Certifications
| Certifications | UL Listed, NSF |