Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bunn

Model # :WBB430012

MPN #: 38700.0043

Axiom™ 1 Gallon Coffee Brewer With Portable Server, 15,1G/3.8L 1Lwr

Product Description
AXIOM One Gallon Coffee Brewer
  • Brews 4.5 to 9.0 gallons (17.0 to 34.1 litres) of perfect coffee per hour.
  • 1/2 gallon and 1 gallon (1.9 and 3.8 litre) batches brewed into 1.5 GPR portable server (included).
  • Large 200oz. (5.9 litre) tank.
  • Adjusts automatically to varying water pressure.
  • For high lime areas, BrewLOGIC® technology calculates flow rate and adjusts brew time to maintain consistent pot levels.
  • BrewWIZARD® technology simplifies brewer programming with an LCD. Set brew level, cold brew lock-out and tank temperature from the front of the machine.
  • Gourmet funnel allows use of heavier throw weights of coffee.
  • Coffee extraction controlled with pre-infusion, pulse brew and digital temperature control.
  • Cold brew lock-out and automatic warmer time-out ensure high quality, fresh tasting coffee.
  • Front of machine programming simplifies installation.
  • Electronic diagnostics and built-in tank drain make service easier.
  • SplashGard® funnel deflects hot liquids away from the hand.
  • Hot water faucet on all models.

Electrical: 120 volt model requires 2-wires plus ground service rated 120V, single phase.240 volt model requires 3-wires plus ground service rated 120/208 or 120/240V, single phase, 60 Hz.
Plumbing: 20-90 psi (138-621 kPa). Machine supplied with 1/4"male flare fitting.
Other: Based upon incoming water temp of 60°F/15°C (140°F/60°C rise) per 1/2 gallon brew time of 4 minutes.Models listed as 120/208V or 120/240V must be connected to 208V or 240V electrical service respectively. Please refer to the installation manual.

PRICE
$1,375.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-1/2 in
Depth21-5/16 in
Height26-1/9 in

Product Details

Voltage120 V
Watts1600 W
Manufacturers Part Number38700.0043
Amperage13.3 A
Brewing Capacity4.5 Gallons Per Hour
Water Fill TypePlumbed
Power Cord AttachedYes
BrandBunn

Compliance & Certifications

CertificationsUL Listed, NSF