Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




San Jamar

Model # :WBB364332

MPN #: R260XC

San Jamar® Locking 2 Roll Toilet Tissue Dispenser - R260XC - Pkg Qty 12

Product Description
Locking Toilet Tissue Dispenser

The Locking Toilet Tissue Dispenser is a theft–proof chrome product in San Jamar's line of tissue dispensers.
  • Attractive chrome finish.
  • Concealed tension springs prevent free rolling of tissue.
  • Dispenser locks to prevent theft of tissue roll.
  • Measurements: 12-3/8"W x 4-1/2"D x 2-3/4"H.
PRICE
$587.40  Sold in packages of 12 / $48.95 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-1/2 in
Depth4-1/2 in
Height2-3/4 in

Product Details

StyleStandard
Mounting LocationWall
CapacityTwo 5-1/4" Rolls
MaterialSteel
Package Quantity12
DescriptionLocking Standard Tissue Dispenser
ColorSilver
Manufacturers Part NumberR260XC
BrandSan Jamar