Pentel® Twist-Erase Click Mechanical Pencil, Refillable Lead/Eraser, 0.7mm, Black
Write a Review
|
Questions & Answers (0)
Product Description
Mechanical pencil features a side-click lead advance, transparent barrel design and a latex-free comfort grip. Convenient side button allows the 0.7mm lead to advance effortlessly without changing hand position. HB lead inside is equivalent to a No. 2 wooden pencil. Turn dial left to advance eraser, and right to retract. The refillable, extra-long twist-up eraser feature allows longer use. Twist Erase Click Mechanical Pencil is refillable with Pentel Super Hi-Polymer Lead and E10 jumbo refill eraser. Eraser/Pocket Clip/Latex-Free Grip/Transparent Barrel/Twist-Action Mechanism.
PRICE
$3.60
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Point Size | 0.7 mm |
Product Details
| Type | Pencil |
| Style | Mechanical Pencil |
| Lead Type | Medium |
| Package Quantity | 1/Pack |
| Description | Twist-Erase Click Mechanical Pencil |
| Lead Color Family | Black |
| Refillable | Yes |
| Manufacturers Part Number | PD277TA |
| Barrel Color Family | Black |
| Retractable | Yes |
| Lead Degree Hardness | Medium |
| Brand | Pentel |