Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122931

MPN #: 10161-4

Dynarex Two Button Folding Walker, Junior Size, 300 lb., Pack of 4

Product Description
Dynarex's Two-Button Walkers are an ideal and dependable solution for those who require a supportive yet durable aid for their daily activities. The easy-to-use push button mechanism allows for opening and closing with the user's fingers or palms. The walker's height can be adjusted with a tool-free push button, providing additional stability. The Dynarex Two-Button Walkers are a safe, dependable solution for those who need a convenient aid while performing daily activities. The walkers open and close with an easy-to-use push button mechanism that may be operated by the user's fingers or palms, and each side operates independently to allow for easy movement through narrow spaces. The tool-free button allows for height adjustments, raising and lowering the walker to accommodate any individual. The design is also inclusive of contoured handgrips for added patient comfort.

Features:
  • Sturdy 1-inch diameter aluminum frame
  • Opens and closes with push-button mechanism
  • Limited Lifetime Warranty
  • Weight capacity 300 lb.


PRICE
$149.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9-13/16 in
Depth26-3/8 in
Height21-11/16 in
Weight Capacity300
SizeJunior
Diameter1"

Product Details

MaterialAluminum
Package Quantity4
ColorSilver
Frame MaterialAluminum
BrandDynarex