Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




At-A-Glance

Model # :WBB1637539

MPN #: SK117000

AT-A-GLANCE® Two-Color Monthly Desk Pad Calendar, 12-Month (Jan to Dec): 2026

Product Description
Use the next month planning space to plan ahead. Durable backboard for sturdy writing surface. One month per page with unruled blocks and lined notes space. Full-year calendar reference; Federal holidays highlighted.

  • Size: 22" x 17"
  • Calendar Term: 12-Month (Jan.-Dec)
  • Page Format: One Month per Page
  • Holder Style: Four Corners
  • Holder Material: Poly


Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$26.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Width22 in
Height17 in
Size22 x 17

Product Details

TypeDesk Pad
ColorWhite
Calendar Term12 Month
Month TermJan.-Dec.
Page Format1 Month
Calendar TypeDates Only
DescriptionTwo-Color Monthly Desk Pad Calendar
Date FormatMonthly
Package Quantity1
Manufacturers Part NumberSK117000
BrandAt-A-Glance