Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TygerClaw

Model # :WBB2258397

MPN #: TYDS10019BLK

TygerClaw TYDS10019BLK Double Monitor Sit-Stand Workstation

Product Description
TygerClaw TYDS10019BLK combining durable design with a sleek appearance, Mount-It double monitor articulating arms are designed to maximize your viewing comfort and improve your productivity with its full-motion capabilities such as height adjustment, tilt, swivel, pivot and rotate features. The double monitor sit-stand workstation is designed for 13" in. to 27" monitors up to 22 lbs, placing the monitor at a comfortable and ergonomic height helps reduce shoulder, neck and eye strain, and it fits monitors with VESA patterns of 100mm x 100mm.

Features:
  • Holds most 13 in. to 27 in. monitors up to 22 lb.
  • Universal mounting pattern up to VESA 100 mm x 100 mm
  • Tilt degree from -90 to +90
  • Swivel degree up to 360
  • Built in cable management
  • Mounts to the back of your desk via a heavy-duty C-clamp
  • Solid heavy-gauge cold steel construction
  • Full 1-year warranty
PRICE
$355.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width38 in
Depth4-1/2 in
Height11 in
Weight Capacity22 lbs
Weight23 lbs
LCD SizeUp to 27"
Mounting Hole Pattern100 x 100 mm

Product Details

Assembly RequiredYes
TypeSit-Stand Workstation
ColorBlack
Tilt+90° / -90° °
StyleSit-Stand
Mounting LocationDesktop
Display TypeDual Monitor
MaterialSteel
DescriptionSingle Monitor Sit-Stand Workstation
Package Quantity1
Manufacturers Part NumberTYDS10019BLK
BrandTygerClaw

Warranty

Warranty1 yr

Compliance & Certifications

VESA CompatibleYes