Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Floor Pads

Floor pads are essential accessories for maintaining clean and polished surfaces in commercial, industrial, and janitorial settings. Floor cleaning pads attach to floor machines for efficient cleaning of tough messes. Crafted with quality materials, the pads can be used with or without chemicals to scrub away messes, buff out marks, or polish floors. Floor stripping pads and sand discs can remove finishing or sand scuffed surfaces.
279 Results

Scrubbing Pads

Scrubbing Pads
Remove black marks and embedded soil without removing flooring finishes with our selection of floor scrubbing pads. These pads eliminate the need for harsh chemicals, and can be used on tile, and shallow grout. Our floor scrubbing pads are available in a variety of sizes and are ideal for heavy-duty wet scrubbing.
CompareImageCleaning WidthPad SizeColorHopper CapacityCleaning CapacityMachine SpeedModel #Price
Global Industrial™ 20" Scrubbing Pad, Green, 5 Per Case
-
20 in
Green
-
-
350 rpm
Ships Same Day
WB261165GN
as low as

$37.95

Save $3.00 (7%)
Global Industrial™ 17" Scrubbing Pad, Green, 5 Per Case
-
17 in
Green
-
-
350 rpm
Ships Same Day
WB261164GN
as low as

$23.25

Save $2.70 (10%)
Global Industrial™ 18" Floor Pad, White, 5 Per Case
-
18 in
White
-
-
350 rpm
Ships Same Day
WB641398
as low as

$249.95

Save $20.00 (7%)
Global Industrial™ 18" Scrubbing Pad, Green, 5 Per Case
-
18 in
Green
-
-
Up To 350 rpm
Ships Same Day
WB641290GN
as low as

$39.95

Save $3.00 (7%)
Global Industrial™ 13" Scrubbing Pad, Blue, 5 Per Case
-
13 in
-
-
-
Up To 350 rpm
Ships Same Day
WB261880BL
as low as

$34.95

Save $2.00 (5%)
Global Industrial™ 13" Scrubbing Pad, Green, 5 Per Case
-
13 in
Green
-
-
350 rpm
Ships Same Day
WB261163GN
as low as

$18.75

Save $1.50 (7%)
Global Industrial™ 20" Floor Pad, White, 5 Per Case
-
20 in
White
-
-
350 rpm
Ships Same Day
WB641399
as low as

$269.95

Save $20.00 (7%)
Global Industrial™ 20" Scrubbing Pad, Blue, 5 Per Case
-
20 in
-
-
-
Up To 350 rpm
Ships Same Day
WB261882BL
as low as

$57.95

Save $4.00 (6%)
Global Industrial™ 17" Scrubbing Pad, Blue, 5 Per Case
-
17 in
-
-
-
Up To 350 rpm
Ships Same Day
WB261881BL
as low as

$49.95

Save $5.00 (9%)
Global Industrial™ 22" Scrubbing Pad, Green, 5 Per Case
-
22 in
Green
-
-
Up To 350 rpm
Ships Same Day
WB641308GN
as low as

$71.95

Save $13.00 (15%)
Showing 1-10 of 54 results

Single Shift Scrubbing Pads

Single Shift Scrubbing Pads
Designed for single-shift use, these daily maintenance pads simplify logistics and increase productivity by offering a single cleaning pad for all of your hard surface flooring. Contec&174; Professional's Autoscrubber Pad line is a holistic floor care solution for LVT, VCT, Terrazzo, rubber, poured flooring, and other hard surface floors.
Showing 1-10 of 43 results

Pad Drivers

Pad Drivers
Pad drivers are designed to hold cleaning pads in place for a variety of cleaning needs including scrubbing and stripping. The pads are securely held in place by a center key that also prevents the pads from scratching your commercial floors. Our pad drivers are available in a variety of sizes and machine speed compatibilities to best suit your needs.
Showing 1-10 of 22 results

Stripping Pads

Stripping Pads
Floor stripping pads are made specifically to strip wax, dirt, and finish from your commercial floors. They feature an open web construction that allows chemical product to seep through, while the durable fibers on the exterior of the pad provide aggressive stripping performance. Our stripping pads are available in a variety of sizes and package quantities.
Showing 1-10 of 52 results

Buffing Pads

Buffing Pads
Keep floors shining with our selection of Buffing Pads. The buffing pads are made from polyester fibers that effectively clean, remove scuff marks, and enhance floor appearance when used damp, while also providing a buffed shine when used dry. They are effective and durable, so you can count on them to last.
Showing 1-10 of 26 results

Polishing Pads

Polishing Pads
Floor polishing pads are ideal for renewing and restoring finishes on marble, terrazzo, stone, and concrete floors. These pads are great for polishing soft waxes onto wood floors, and for removing black heel marks and scuffs leaving your commercial floors looking brand new. These polishing pads are available in a wide variety of sizes.
Showing 1-10 of 38 results

Sand Screen Discs

Sand Screen Discs
Our sand screen discs are perfect for sanding dull and scuffed floors. The open-weave mesh design is non-loading and coated on both sides for reversible use. These durable sand screen discs can be used in wet or dry applications. Choose from a variety of sizes and grits to remove coatings from your concrete floors.
Showing 1-10 of 12 results

Carpet Bonnets & Pads

Carpet Bonnets & Pads
Carpet bonnets provide a fast, easy way to clean carpets with a floor machine. They are made of high quality materials for long lasting durability and feature deep cleaning and aggressive scrubbing action that loosens and lifts deeply embedded dirt. Our carpet bonnets are available in a variety of sizes to best suit your needs.
Showing 1-10 of 13 results

Burnishing Pads

Burnishing Pads
Burnishing pads are used to clean and condition hard floor surfaces with high-speed floor machines leaving floors dust free and shiny. Our pads are highly durable and made from 100% post consumer and industrial recycled waste. We offer floor burnishing pads in a variety of materials, sizes, and machine RPM compatibilities.
Showing 1-10 of 15 results

Commercial Floor Pads & Pad Holders Buying Guide

Floor pads and pad holders play a critical role in commercial floor care programs. Whether removing old floor finish, scrubbing away dirt, restoring shine, or maintaining daily cleanliness, selecting the correct floor pad can improve cleaning performance, reduce labor, and help extend floor life.

Pad holders, also known as pad drivers, secure floor pads to floor machines and help ensure consistent contact between the pad and the floor surface. Choosing the correct combination of pad and holder can improve cleaning efficiency and deliver more consistent results.

Floor Pad Types and Recommended Applications

Floor Pad Type Best For Common Applications
Stripping Pads Removing floor finish and buildup Floor restoration projects
Scrubbing Pads Removing dirt, scuff marks, and light buildup Daily and periodic maintenance
Cleaning Pads Routine floor cleaning Schools, offices, retail facilities
Polishing Pads Restoring shine and appearance Commercial and institutional facilities
Burnishing Pads Producing a high-gloss finish High-traffic floors
Specialty Pads Surface-specific cleaning tasks Concrete, stone, and specialty flooring

Floor Pad Color Guide

While colors can vary slightly by manufacturer, floor pad colors generally indicate the intended cleaning application.

Pad Color Typical Use
Black Aggressive stripping
Brown Heavy-duty stripping
Green Heavy scrubbing
Blue Medium scrubbing
Red Daily cleaning and spray buffing
White Polishing
Tan or Natural Burnishing and gloss restoration

Always verify manufacturer recommendations before selecting a replacement floor pad.

What Floor Pad Should I Use?

Selecting the proper floor pad starts with identifying the floor type and cleaning objective.

Cleaning Task Recommended Pad
Remove Floor Finish Black or Brown Stripping Pad
Deep Scrubbing Green Scrubbing Pad
Daily Cleaning Red Cleaning Pad
Light Scrubbing Blue Scrubbing Pad
Polishing White Polishing Pad
White Polishing
High-Gloss Restoration Burnishing Pad

What Is a Pad Holder or Pad Driver?

Pad holders, often called pad drivers, attach floor pads to floor machines. They help keep the pad securely positioned while allowing the machine to apply even pressure across the floor surface.

Pad holders are commonly used with:

  • Rotary floor machines
  • Automatic floor scrubbers
  • Burnishers
  • Commercial floor cleaning equipment

Always verify machine compatibility before purchasing a replacement pad holder.

Floor Pad vs Floor Brush

Many facilities use both floor pads and floor brushes depending on the cleaning application.

Choose a Floor Pad When:

  • Stripping floor finish
  • Polishing floors
  • Burnishing floors
  • Maintaining finished surfaces
  • Restoring gloss

Choose a Floor Brush When:

  • Cleaning textured flooring
  • Scrubbing grout lines
  • Maintaining concrete surfaces
  • Removing embedded dirt
  • Cleaning uneven surfaces

How to Select the Right Floor Pad

Before purchasing replacement floor pads, verify:

  • Machine type
  • Pad diameter
  • Floor surface material
  • Cleaning objective
  • Machine speed
  • Manufacturer recommendations

Using the correct pad helps improve cleaning performance while reducing floor wear and unnecessary labor.

How Long Do Floor Pads Last?

Floor pad lifespan depends on floor conditions, cleaning frequency, machine speed, and maintenance practices.

Factors affecting pad life include:

  • Floor roughness
  • Soil levels
  • Cleaning chemicals used
  • Machine pressure
  • Frequency of use

Replacing worn pads helps maintain cleaning effectiveness and consistent floor appearance.

Signs It's Time to Replace a Floor Pad

Floor pad lifespan depends on floor conditions, cleaning frequency, machine speed, and maintenance practices.

Replace floor pads when:

  • Pad thickness becomes noticeably reduced
  • Cleaning performance declines
  • The pad becomes torn or damaged
  • Uneven wear develops
  • Desired floor finish can no longer be achieved

Regular replacement helps maintain productivity and floor appearance.

Common Floor Pad Buying Mistakes

Avoiding these common mistakes can help improve cleaning results and reduce operating costs.

  • Choosing a pad that is too aggressive for the floor surface
  • Selecting the wrong pad color for the application
  • Ordering the wrong pad diameter
  • Continuing to use worn pads
  • Ignoring machine speed recommendations

Industries That Frequently Use Floor Pads & Pad Holders

Commercial floor pads and pad holders are commonly used in:

  • Schools and universities
  • Healthcare facilities
  • Retail stores
  • Grocery stores
  • Hospitality properties
  • Government buildings
  • Airports
  • Warehouses
  • Commercial office buildings
  • Manufacturing facilities

Frequently Asked Questions

Have a Question? Our experts might already have the answers.

What are floor pads used for?

Floor pads are used for stripping, scrubbing, cleaning, polishing, and burnishing hard floor surfaces. The type of pad selected depends on the cleaning task and floor condition.

What do floor pad colors mean?

Floor pad colors generally indicate the level of aggressiveness and intended application. Darker pads are typically used for stripping and scrubbing, while lighter pads are commonly used for polishing and burnishing.

What is a pad holder used for?

A pad holder, or pad driver, secures the floor pad to the floor machine and helps maintain consistent pad contact with the floor surface during cleaning.

How do I choose the right floor pad?

The right floor pad depends on the task being performed. Stripping pads remove floor finish, scrubbing pads clean embedded dirt, polishing pads restore appearance, and burnishing pads create a high-gloss finish. Always match the pad to the floor type and machine speed. Before using a new floor pad, test it in a small, inconspicuous area to ensure it does not damage the floor surface.

Are floor pads universal?

No. Floor pads are available in different diameters and specifications to match various floor machines and applications. Always verify compatibility before purchasing.

How often should floor pads be replaced?

Replacement frequency depends on usage, floor conditions, and cleaning applications. Floor pads should be replaced when they become worn, damaged, or no longer provide effective cleaning performance.

Can the wrong floor pad damage flooring?

Yes. Using a pad that is too aggressive for the floor surface may cause premature wear or damage. Always select a pad appropriate for the flooring material and cleaning objective.

What is the difference between a stripping pad and a polishing pad?

Stripping pads are designed to remove floor finish and heavy buildup, while polishing pads are used to restore shine and improve floor appearance.

Do I need a pad holder for floor pads?

Yes. Most commercial floor machines require a compatible pad holder or pad driver to securely attach and operate floor pads.