Features
- Monitors the temperature range of -148 to +32 °F (-100 to 0 °C)
- Use with EA200-12, EA200-24, EA400-12, EA400-24, EA800-ip, EA-WMFS, EAPro-GTWY or EAPro-WMFT
- Temperature range with EA-WMFS is -112 to +32 °F (-80 to +0 °C)'
- Sturdy stainless-steel thermistor sensor
- Sensor length of 3.65" (92.71mm)
- Sensor diameter of 0.25" (6.35mm)
- Cable lead of 23" (0.58m)
- Maximum sensor cable run of 1,000' (304.8m) [18-22 AWG twisted pair]