Smead Poly String and Button Interoffice Envelopes, Open-End (Vertical), 9.75 x 11.63, Blue, 5/PK
Write a Review
|
Questions & Answers (0)
Product Description
Store important documents in these acid free envelopes. Colorful, durable poly material is tear and water resistant and easy to clean, making these envelopes great for keeping everyday papers organized too. Tough and acid free, these clear envelopes are ideal for the home or office. Expands 1.25". String-tie closure to secure contents. Closed on three sides for security and portability.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$20.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Weight | 0.5 lbs |
Product Details
| Style | Catalog Envelopes |
| Type | Side Load Envelopes |
| Package Quantity | 5/pack |
| Description | Poly String & Button Booklet Envelope |
| Seal Type | String Tie |
| Manufacturers Part Number | 89542 |
| Paper Type | Envelope |
| Brand | Smead |