Features:
- Supple and acetone-resistant upholstery
- Length: 14"
- Width: 17"
- Height from back: 22.5" to 24"
- Adjustable Seat Height: 13" to 15"
- Supple and acetone-resistant upholstery
Weights & Dimensions
| Width | 17-1/2 in |
| Depth | 17 in |
| Height | 22-1/2 to 24 in |
| Weight Capacity | 300 lbs |
| Seat Width | 17-1/2 in |
| Seat Depth | 17 in |
| Seat Height | 13 - 15 in |
| Back Width | 17-1/2 in |
| Back Height | 11-1/2 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Chrome |
| Seat Type | Vinyl |
| Arm Type | Armless |
| Manufacturers Part Number | LGR-PDSTL-10612-BLK |
| Brand | AYC Group |
| Type | Scooter Stool |
| Color | Black |
| Series | Umi |
| Seat Color Family | Black |
| Upholstery Material | Vinyl |
| Description | Pedicure Stool |
| Frame Material | Wood |
| Leg Type | 5-Legged |
| Back Type | Half |
| Seat Material | Vinyl |
Warranty
| Warranty | 1 Year on Parts |