Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER

Interion® Sit-Stand Pneumatic Height Adjustable Stool, 21"-31" Seat Height, Black

Product Description
✓ Polyurethane seat with tilt feature allows user to perch in a dynamic work position
✓ 17-1/2" round steel base for support and stability
✓ Built-in lumbar support provides added back comfort

Help prevent employee fatigue with this Interion® by Global Industrial™ Sit-Stand Pneumatic Height Adjustable Stool. This versatile stool has a flat steel base that is designed to prevent tripping hazards in tight workspaces and tipping while leaning or sitting. Ideal for use in offices, reception areas, service desks, and commercial environments. The polyurethane seat is poke & tear-resistant and easy-to-clean. Limited 1-Year Warranty.

  • Adjustable height range from 21" to 31"
  • Seat dimensions: 14"W x 9"D x 31"H
  • 300 lb. weight capacity
  • PRICE
    $315.95

    1
    1
    Ships in 2 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Depth17 in
    Height35 in
    Weight Capacity300 lbs
    Weight19 lbs
    Seat Width14 in
    Seat Depth9 in
    Seat Height21 - 31 in
    BasePedestal Base
    Height Adjustability TypePneumatic

    Product Details

    Assembly RequiredYes
    TypeSit Stand/ Perch Stool
    Frame Color FamilyBlack
    Footrest IncludedNo
    Seat Color FamilyBlack
    Casters IncludedNo
    DescriptionInterion® Sit-Stand Pneumatic Height Adjustable Stool
    Package Quantity1
    Manufacturers Part Number282489
    Back TypeLumbar
    Seat MaterialPolyurethane
    BrandInterion by Global Industrial

    Warranty

    Warranty1 yr