Seventh Generation Unbleached Recycled Paper Kitchen Towel, 2-Ply, 11"W x 9"L, Brown,120 Sheets/Roll
Write a Review
|
Questions & Answers (0)
Product Description
Because fewer natural resources are consumed during manufacturing, natural unbleached recycled paper towels are Seventh Generation's most sustainable yet. Processed without chlorine with no added dyes or fragrance. Full 11" x 9" sheet size. Two ply for absorbency and strength.
PRICE
$6.40
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 |
| Width | 11 in |
| Sheet Length | 9 in |
| Sheet Width | 11 in |
Product Details
| Type | Perforated Roll |
| Color | Brown |
| Style | 2 Ply |
| Number of Sheets | 120 |
| Size Type | 120 Sheets/Roll |
| Material | Paper |
| Description | Natural Unbleached Recycled Paper Kitchen Towel Rolls |
| Package Quantity | 1 |
| Manufacturers Part Number | 13720 |
| Brand | Seventh Generation |