Manitowoc NEO® 310 Undercounter Ice Machine, Water Cooled, 300 lb. Production/24 Hrs.
Write a Review
|
Questions & Answers (0)
Product Description
Meet higher ice demand in a compact footprint with the Manitowoc NEO® 310 Series undercounter ice machine. Designed for busy commercial environments, this unit delivers up to 330 lbs of dice, regular, or half‑dice ice per day while maintaining efficient, front‑vented airflow for undercounter or side‑by‑side installation. Integrated onboard water filtration helps improve ice clarity and machine efficiency, while the intuitive touchpad and removable, forward‑sliding bin simplify operation and routine maintenance. Built for durability and consistent performance, the NEO® 310 Series is an ideal solution for restaurants, bars, and hospitality operations that require dependable, high‑volume ice production.3-Year Ice Maker Parts & Labor, 5-Year Evaporator Parts & Labor, Compressor Parts for 5 Years & Labor for 3 Years
PRICE
$4,829.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 28-1/2 in |
| Height | 44-1/2 in |
| Pounds of Ice per 24 Hours | 300 lbs |
Product Details
| Storage Capacity | 119 lbs |
| Condenser Type | Water Cooled |
| Type | Undercounter |
| Color | Silver |
| Amperage | 7 A |
| Cooling | Water Cooled |
| Voltage | 115 - 120 V |
| Ice Cube Type | Full Dice Cube |
| Phase | 1 |
| Manufacturers Part Number | UDP0310W |
| Refrigerant Type | R292 |
| Brand | Manitowoc |
Warranty
| Warranty | 3 Years Ice Maker Parts & Labor, 5 Years Evaporator Parts & Labor yr |
Compliance & Certifications
| Certifications | CE, NSF, UL |