Century Unit Heater Motor, 1/6 HP, 1075 RPM, 115V, TEAO, 42 Frame
Write a Review
|
Questions & Answers (0)
Product Description
Century, Unit Heater Motor, Permanent Split Capacitor, 1/6 hp, 1075 rpm, 1 speed, 115v, TEAO, 2.8 amp, Clockwise Shaft End, Sleeve/Sleeve bearings
PRICE
$459.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 0.500 |
Product Details
| Horsepower | 1/6 HP |
| Frame | 42 |
| Hertz | 60 Hz |
| Rotation | Clockwise Shaft End ° |
| Thermal Protection | Automatic |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Resilient Base |
| Voltage | 115 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 2.8 A |
| Manufacturers Part Number | 380 |
| Duty | Continuous Air Over |
| Rated RPM | 1075 |
| Service Factor | 1 |
| Bearing Drive End | Sleeve/Sleeve |
| Brand | Century |
| Ambient Temperature | 40 °C |