Ohaus® Universal Adapter Prong, US Plug, For V22, V41, V51
Write a Review
|
Questions & Answers (0)
Product Description
PWR, ACCES, AC Prong , US - ensures secure and reliable electrical connectivity for your devices. Designed for compatibility with standard US outlets, it offers safe power transmission, durability, and ease of use.
PRICE
$44.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-5/8 in |
| Width | 1-3/16 in |
| Height | 13/16 in |
| Weight | 1 lbs |
Product Details
| Type | Adapter |
| Color | Black |
| Power Supply | AC Prong |
| For Use With | Fits Valor V12P Models |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Universal Adapter Prong |
| Manufacturers Part Number | 46001776 |
| Brand | Ohaus |