- OTC's 5-ton capacity, long 2/3-jaw, reversible gear and bearing puller is easily configurable as either a 2 or 3 jaw puller enabling you to remove and install a wider variety of parts for fast, effective repairs
- Forged from quality steel, heat treated, and subjected to rigorous tests which exceed the rated capacity
- Maximum reach - 5-1/2 inches; maximum spread - 7 inches
- Screw size: 9/16" - 20 x 6-15/16"
- Jaw thickness: upper - 5/16", lower - 1/4"; Jaw width: upper - 3/8"; lower - 3/4"
- Upper jaw thickness - 5/16 inch, lower jaw thickness - 1/4 inch; upper jaw width - 3/8 inch, lower jaw width - 3/4 inch
OTC 2/3 Reversible Jaw Grip-O-Matic Puller, 7" Spread 5-Ton
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$255.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Spread | 7 in |
Product Details
| Type | Reversible Jaw Grip-O-Matic Puller |
| Capacity | 5 |
| Number of Jaws | 3 |
| Package Quantity | 1 |
| Description | Reversible Jaw Grip-O-Matic Puller |
| Manufacturers Part Number | 1027 |
| Brand | OTC |