Universal Hardboard Clipboard, 1-1/4" Capacity, Holds 8-1/2w x 14h, Brown
Write a Review
|
Questions & Answers (0)
Product Description
High-capacity clip lets you get a grip on large stacks of paper. Durable construction. Holds Paper Size: 8 1/2 x 14; Clipboard Actual Size: 9w x 16h; Clipboard Material: Hardboard.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$2.45
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 14 in |
| Sheet Size | 8.5x14 |
Product Details
| Type | Clipboard |
| File Size Type | Legal |
| Orientation | Portrait |
| Color | Brown |
| Fastener Style | Clip Fastener |
| Style | Standard |
| Description | Hardboard Clipboard |
| Clipboard Material | Hardboard |
| Package Quantity | 1 |
| Manufacturers Part Number | UNV40305 |
| Sheet Capacity | 1-1/4" |
| Brand | Universal |