Universal High-Density Shredder Bags, 13w x 13d x 28h, 100 Bags/Carton, Clear
Write a Review
|
Questions & Answers (0)
Product Description
For use with all size-compatible shredders. Made from high-density, puncture-resistant polyethylene resin. Color(s): Clear; Diameter: 13"; Width: 13".
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$20.50
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Depth | 13 in |
| Height | 28 in |
| Weight | 1/1/2002 lbs |
Product Details
| Type | Shredder Bags |
| Specialty Shredding | Paper Only |
| Capacity | 16 gal |
| Package Quantity | 100 Bags/Carton |
| Description | High-Density Shredder Bags |
| Color | Clear |
| Manufacturers Part Number | UNV35947*** |
| Brand | Universal |