Universal One Brushed Aluminum Plastic Clipboard, 1/2" Capacity, Holds 8-1/2w x 11h, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Durable plastic construction and a brushed aluminum look make this clipboard a new enduring classic. Holds Paper Size: 8 1/2 x 11; Clipboard Material: Plastic.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$6.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Sheet Size | 8.5x11 |
Product Details
| Type | Clipboard |
| File Size Type | Letter |
| Orientation | Portrait |
| Color | Silver |
| Fastener Style | Clip Fastener |
| Style | Standard |
| Description | Brushed Aluminum Plastic Clipboard |
| Clipboard Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | UNV40303 |
| Sheet Capacity | 1/2" |
| Brand | Universal |