Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Wall Files

Wall file organizers can be mounted on walls for storing and organizing documents, folders, or other materials. They usually feature pockets or compartments where papers, folders, or documents can be neatly stored. By utilizing wall space, organizers help maximize the available area in a room or workspace. Many wall files have labels or identification slots, making categorizing and locating documents easy. Suitable for offices, classrooms, or home settings.
28 Results

Availability

Type

Brand

Material

View All Material
View All Width
View All Height
View All Color
28 Results
Compare
1
1
$32.95
Ships in 4 Business Days

Height

9 in

Width

15 in

Depth

3 in

Material

Steel

Compare
BESTSELLER
1
1
$33.95
Ships within 1 Business Day

Height

7 in

Width

14-3/4 in

Depth

3 in

Package Quantity

4

Compare
1
1
$46.95
Ships within 1 Business Day

Package Quantity

1

Material

Wire Mesh

Compare
1
1
$54.95
Ships in 6 Business Days

Height

17-1/4 in

Width

12 in

Depth

3-1/4 in

Material

Steel

Compare
BESTSELLER
1
1
$34.95
Ships within 1 Business Day

Package Quantity

1

Material

Plastic

Compare
BESTSELLER
1
1
$119.95
Ships within 1 Business Day

Package Quantity

1

Material

Plastic