- Value priced for light duty, but tough enough for daily use
- Part of the Spilfyter® Preferred products program
- Sealed bag packaging provides for a clean looking bale and includes carry handle
- Pads are dimple bonded for strength
- These universal pads are vertically perforated, allowing you to use just the right amount of absorbent for your application
- Sealed poly packaging allows for easy portability and storage and provides for a neat, clean package appearance
- Absorbs and retains oil, water, solvents, coolants
Spilfyter® Universal Single-Ply Pad, Light Weight, 16"W x 18"L, Gray, 200/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$54.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 |
| Width | 16 |
| Absorbency Weight | Light |
Product Details
| Type | Pads |
| Color | Gray |
| Capacity/Absorption Gallons | 30 gal |
| Material | Polypropylene |
| Description | Universal Single-Ply Light Pads |
| Fluids Absorbed | Universal |
| Package Quantity | 200 |
| Manufacturers Part Number | SFG-70 |
| Container Type | Bag |
| Perforated | Yes |
| Brand | Spilfyter |