- Universal takes the guess work out - it absorbs most liquids
- Gray color hides grime so it stays on the job longer
- Heavy-weight pads for industrial, maintenance and general-purpose cleanup
Spilfyter® Universal Single-Ply Pad, Extra Heavy Weight, 16"W x 18"L, Gray, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$58.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 |
| Width | 16 |
| Absorbency Weight | Extra Heavy |
Product Details
| Type | Pads |
| Color | Gray |
| Capacity/Absorption Gallons | 28 gal |
| Material | Polypropylene |
| Description | Universal Single-Ply Extra Heavy Pads |
| Fluids Absorbed | Universal |
| Package Quantity | 100 |
| Manufacturers Part Number | SFG-75 |
| Container Type | Bag |
| Perforated | Yes |
| Brand | Spilfyter |